£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.
Features and Benefits
• Highly effective aluminum oxide abrasive - cuts faster for longer
• Multiple disc sizes available, to suit any need
• Ultra-strong Reinforced Resinoid bond provides strength and operator peace of mind
Typical Applications
• Designed for use on alloyed and unalloyed construction steel, steel profiles, tank construction and fabrication, welding and fabrication
• 300mm discs can be used on Suitable Disc Cutting saws
• For use with all appropriate handheld angle grinders
• Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°
• Not to be used for wet cutting
Standards Met
• EN12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 25.4mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 355mm |
EAN | 5036140398498 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24NBF |
Grit | 24 |
Hardness | Soft |
MFR Part No. | 200.035 |
Optimum angle for use | 90° |
Standards Met | Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 3mm |
Type | Type 41 |
UNSPSC Code | 31191506 |