SKU:
RAS2304020T
MPN:
66252832840
£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
The Multi-Power-Line addresses jobs likely to be carried out on a regular basis. This product range is a Rasta product solutions and therefore provides class-leading performance.
Features and Benefits
•Ultra Thin Metal/Inox Cutting
•For steel/stainless steel
•Easy and comfortable cutting
•Free of iron, sulphur and chlorine
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bore | 22.23mm |
Brand | Rasta |
Centre Hole | Straight Hole |
Diameter | 115mm |
ECLASS Code | 21011313 |
Grade | Medium |
Grain Designation | AA46TBF |
Grit | 36 |
Hardness | Very Hard |
MFR Part No. | 66252832840 |
Model Number | 6330RA |
Optimum angle for use | 90° |
Series | Multi-Power Line |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |