£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
For cordless angle grinders with 10mm bore fitting.
Suitable for cutting the following materials
Wood with nails
Copper
Hard/solid wood
Softwood
Chipboard
MDF board laminated
MDF board
Pressed laminated wood
Laminate
Construction timber
Plywood panel
Polyamide
Wood-wool slab
Attribute | Value |
---|---|
Abrasive Material | Carbide |
Application | Cutting |
Bore | 10mm |
Brand | Bosch |
Centre Hole | Straight Hole |
Diameter | 76mm |
EAN | 3165140827621 |
ECLASS Code | 21011313 |
MFR Part No. | 2608623011 |
Suitable Materials | Steel |
Thickness | 1mm |
Type | Type 41 |
UNSPSC Code | 31191506 |