SKU:
DRN2305540M
MPN:
6407608
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Cutting Disc for Pneumatic Grinders with M10 spindle. This disc offers the means of reaching areas that are difficult to get at.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Bond Type | Resin Bonded with Fibre Reinforcment (BF) |
Bore | 10mm |
Brand | Dronco |
Centre Hole | Straight Hole |
Diameter | 76mm |
ECLASS Code | 21011313 |
Grade | Fine/Medium |
Grain Designation | AS46T |
Grit | 46 |
Hardness | Hard |
MFR Part No. | 6407608 |
Optimum angle for use | 90° |
Series | Special |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Steel |
Thickness | 2mm |
Type | Type 41 |
UNSPSC Code | 31191506 |