£6.45
Ex VAT
£7.74
Inc VAT
Product Details
Product Specification
Cone Type
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140220997 |
ECLASS Code | 21011308 |
For Use On | Aluminium Non Ferrous Metals Plastics Stainless Steel |
Head Diameter | 9mm |
Head Length | 14mm |
Material | Felt |
Maximum RPM | 15,000rpm |
Product Type | Cones |
Shank Diameter | 3mm |
Shape | Ball Nose |
UNSPSC Code | 23131505 |