£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Merino lambs wool GRIP bonnet pads with 20mm wool pile.
Features and Benefits:
•Genuine sheepskin and combed lambs wool construction for durability
Attribute | Value |
---|---|
Application | Soft |
Brand | (Unbranded) |
Colour | White |
EAN | 5055142001069 |
ECLASS Code | 21011308 |
Material | Lambs Wool |
MFR Part No. | 40242 |
UNSPSC Code | 23131504 |