Hermes

RB314X, Fibre Disc, 115 x 22mm, Star Shaped Hole, P24, Aluminium Oxide

SKU:

HER2016420A

MPN:

65110

£26.75

Ex VAT

£32.10

Inc VAT

OUT OF STOCK

    Overview

    Aluminium oxide standard product sanding discs. Other grits and sizes are available on request.


    Features and Benefits
    • Long lasting
    • Ultra durable
    • Multiple grits and sizes available to suit any sanding task


    Product Specification
    Abrasive Material
    Aluminium Oxide
    Backing Material
    Fibre
    Bore
    22mm
    Bore Type
    Star Shaped Hole
    Brand
    Hermes
    Diameter
    115mm
    ECLASS Code
    21011313
    Grit
    P24
    MFR Part No.
    65110
    Series
    RB314X
    UNSPSC Code
    31191506
    Vacuum Hole Design
    No Hole
    Product Documents