Hermes

RB414X, Fibre Disc, 125 x 22mm, Star Shaped Hole, P80, Zirconia

SKU:

HER2016645F

MPN:

6004428

£68.99

Ex VAT

£82.79

Inc VAT

OUT OF STOCK

    Overview

    Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.


    Features and Benefits
    • Greater Economy
    • Zirconia Alumina grit ensures high stock removal Rates
    • Used for rough Grinding in the Workshop
    • Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys


    Product Specification
    Abrasive Material
    Zirconia
    Backing Material
    Fibre
    Bore
    22mm
    Bore Type
    Star Shaped Hole
    Brand
    Hermes
    Diameter
    125mm
    ECLASS Code
    21011313
    Grit
    P80
    MFR Part No.
    6004428
    Series
    RB414X
    UNSPSC Code
    31191506
    Product Documents