£0.49
Ex VAT
£0.59
Inc VAT
12 Variations Available
Product Details
Product Specification
SD-D-2A
Abrasive fibre disc in aluminum oxide. Fast and aggressive, very good resistance to mechanical stress end high cutting
speed. Use on ferrous and/or non-ferrous metals, wood.
Max: 80m/s.
Max speed: 13,300rpm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Brand | Sait |
ECLASS Code | 21011313 |
UNSPSC Code | 31191506 |