Bibielle

Conical Flap Disc, 115mm x 22mm, P40

SKU:

CTL2200120M

MPN:

DL0095

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    These versatile and durable conical flap discs can be used with a variety of surfaces, including alloyed and unalloyed steel, aluminium, structural steel, plastic, paint and more. The backing pad is manufactured from fibreglass, ensuring added flexibility and a long service life. These discs are ideal for applications requiring low to medium operating pressure.


    Features and Benefits
    • Highly versatile
    • Flexible and durable
    • Continuous exposure of sharp points for even finishing
    • Reliable high performance


    Typical Applications
    • Deburring
    • Descaling
    • Removing welding seams


    Abrasive Material
    Ceramic
    Backing Material
    Glass Fibre-Backed (General-purpose, non-scratch)
    Bore
    22.23mm
    Brand
    Bibielle
    Diameter
    115mm
    Disc Type
    Conical (Type 29)
    Grit
    P40
    Maximum Operating Speed
    13300rpm
    MFR Part No.
    DL0095
    Model Number
    DL0095