SKU:
CTL2200100X
MPN:
DL0135
£41.90
Ex VAT
£50.28
Inc VAT
Product Details
Product Specification
Zirconium flap discs with fibreglass backing. They are individually arranged zirconium flaps and X-weight fibreglass backing.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | (Unbranded) |
Colour | Blue |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 12.15rpm |
MFR Part No. | DL0135 |
Model Number | DL0135 |
UNSPSC Code | 31191506 |