Garryson

FBZ115, Flap Disc, 115 x 22.23mm, Conical (Type 29), P40, Zirconia

SKU:

GAR2201090C

MPN:

GFBZ115040

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    Cibo FSC Standard Line bevel-faced zirconia flap discs 115mm x 22mm in P40 grit are the coarsest and most aggressive flap disc option availble.
    The P40 grit zirconia flap discs are perfect for situations when aggressive grinding and material removal is required - such as for mig weld preparation and the shaping of metal.


    Features and Benefits
    • Zirconium material boasts a unique self sharpening action
    • Rapid stock removal
    • Always provides a great cut
    • Class-leading performance at a competitive price


    Notes
    • FSC zirconia flap discs will fit onto the 4 1/2" mini grinders with a 22mm backing flange
    • Abrasive cloth colour - blue


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Bore

    22.23mm

    Brand

    Garryson

    Diameter

    115mm

    Disc Type

    Conical (Type 29)

    ECLASS Code

    21011313

    Grit

    P40

    Maximum Operating Speed

    13300rpm

    Series

    FBZ115

    Standards Met

    Complies to oSa Regulations

    UNSPSC Code

    31191506