Pferd

PFR, Flap Disc, 125 x 22.23mm, Conical (Type 29), P40, Zirconia

SKU:

PFD2205874C

MPN:

67689052

£11.49

Ex VAT

£13.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Abrasive: Zirconia aluminia Z.
    Workpiece materials: Steel, stainless steel (INOX).


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Brand

    Pferd

    Disc Type

    Conical (Type 29)

    EAN

    4007220790151

    ECLASS Code

    21011313

    Grit

    P40

    Maximum Operating Speed

    12200rpm

    MFR Part No.

    67689052

    UNSPSC Code

    31191506