SKU:
DRN2203210E
MPN:
5151154100
£2.99
Ex VAT
£3.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium flap disc with backing plate made of glass fibre reinforced plastic with M14 thread. The zirconium abrasive cloth optimised for performance and a high number of flaps enable a high removal rate and an especially long service life. The special plastic backing allows cool grinding and quick tool changes.
Image used for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch). |
Bore | 22.23mm |
Brand | Dronco |
Diameter | 115mm |
Disc Type | Flat (Type 27) |
EAN | 4081600563504 |
ECLASS Code | 21011313 |
Grit | P40 |
Maximum Operating Speed | 13280rpm |
MFR Part No. | 5151154100 |
UNSPSC Code | 31191506 |