Garryson

20x15mm FLAP WHEEL P80 6mm SHANK

SKU:

GAR2202515E

MPN:

GSM2015080

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Suited for a range of uses including deburring, finishing, blending, material removal and cleaning, this 20 x 15mm, 80 grit flap wheel is ideal for creating a medium finish on your desired product. The flap wheel boasts an aluminium oxide abrasive material.


    Features and Benefits
    • Aluminium oxide abrasive material ensures effective and rapid removal of excess materials
    • Suited for deburring, material removal, cleaning, blending and finishing to provide a wide scope of use
    • 80 grit abrasive is suited for medium sanding and finishing


    Typical Applications
    • Cleaning weld surfaces
    • Removing die lines, paint and rust


    Abrasive Material
    Aluminium Oxide
    Brand
    Garryson
    Diameter
    20mm
    Grit
    80
    Maximum Operating Speed
    30,000rpm
    MFR Part No.
    GSM2015080
    Mounting Diameter
    6mm
    Shank Type
    Plain
    Wheel Type
    Flap Wheel
    Width
    15mm