Garryson

40x30mm FLAP WHEEL GRIT 180

SKU:

GAR2204030M

MPN:

GS4030180

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Flap wheels are ideal for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. High-performance aluminum oxide grain guarantees fast material removal.


    Features and Benefits
    • Aluminium oxide abrasive effectively removes excess materials and imperfections
    • Suitable for a range of applications including deburring, finishing, blending and stock removal for versatility
    • Simple and effective way of removing imperfections and excess material
    • 180 grit for a fine finish


    Typical Applications
    • Cleaning weld surfaces
    • Removing die lines, paint and rust


    Abrasive Material
    Aluminium Oxide
    Brand
    Garryson
    Diameter
    40mm
    Grit
    180
    Maximum Operating Speed
    19,000rpm
    MFR Part No.
    GS4030180
    Mounting Diameter
    6mm
    Width
    30mm