£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This 50 x 25mm, 120 grit flap wheel is designed for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. The flap wheel possesses a high-performance aluminum oxide grain that guarantees fast material removal.
Features and Benefits
• Suited for a range of purposes including deburring, cleaning, stock removal, blending and finishing
• 120 grit delivers a medium finish
• Aluminium oxide abrasive material is quick and effective at removing imperfections and excess material
Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | 120 |
Maximum Operating Speed | 15,000rpm |
MFR Part No. | GS5025120 |
Mounting Diameter | 6mm |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 25mm |