Garryson

75x50mm NYLON FINISHING WHEEL FINE

SKU:

GAR2457550F

MPN:

086017

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    75mm x 50mm
    Finishing Wheels
    Manufactured from nylon fabric, impregnated with aluminium oxide abrasive grain, interleaved with coated abrasive fabric
    Integral 6mm diameter shaft
    Used in the removal of scratches, light deburring, de-nibbing and blending-in


    Material: Aluminium Oxide
    Grade: Fine
    Wheel Diameter: 75mm
    Wheel Width: 50mm
    Bore Diameter: 6mm


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Garryson

    Diameter

    75mm

    ECLASS Code

    21011305

    Grade

    Fine

    Maximum Operating Speed

    17100rpm

    Shank Diameter

    6mm

    Shank Type

    Plain

    Thickness

    50mm

    Type

    Non-Woven Flap Wheel

    UNSPSC Code

    31191600