£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Flap wheels are modern, cost effective surface finishing tools suitable for grinding and polishing on flat and contoured surfaces when working on metals, wood, rubber and plastics.
The flap wheel design is such that as they wear, new abrasive is exposed.
This prevents clogging and gives a uniform, constant finish throughout the wheels life.
They are easy to use and control and will not dig into the workpiece.
The high quality abrasive cloth is secured to the centre with epoxy resin giving durability.
Shaft mounted For use in portable electric or air tools such as hand drills and die grinders.
Size indicates diameter x width.
30mm diameter wheels have 3mm shank, all others have 6mm.
Diameter: 50mm
Width: 20mm
Grade: P40
Grit size: P40
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grit | P40 |
Maximum Operating Speed | 15,000rpm |
MFR Part No. | GS5020040 |
Model Number | GS5020040 |
Mounting Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191600 |
Wheel Type | Flap Wheel |
Width | 20mm |