£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
A modern, high-performance and ergonomic alternative to conventional grinding wheels. For working on steel. For optimum results, use with a flat contact angle and the SFS CC-GRIND clamping flange set. Only use the face of the disc, not suitable for peripheral grinding.
Applications:
Deburring, surface grinding, surface work, chamfering, work on edges, weld dressing and fine grinding in multiple steps
Drive types:
Angle grinder
Attribute | Value |
---|---|
Application | Grinding |
Bore | 16mm |
Brand | Pferd |
Centre Hole | Straight Hole |
Diameter | 100mm |
EAN | 4007220919682 |
ECLASS Code | 21011313 |
Grade | Very Fine |
Grain Designation | A180 |
Grit | 180 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 15300rpm |
MFR Part No. | 64185100 |
Optimum angle for use | 5 to 15° |
Series | CC-Grind-Solid |
Suitable Materials | Steel |
Type | Type 27 |
UNSPSC Code | 31191506 |