York

Grinding Disc, 24-Coarse, 230 x 6 x 22.23 mm, Type 27, Aluminium Oxide

SKU:

YRK2300470K

MPN:

2300470K

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (50+)

    Product Details

    Grade X24 - Special, for use on Cast Iron. Manufactured to assure operator safety and optimum performance.


    • For use with all appropriate handheld angle grinders


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Grinding

    Bond Type

    Resinoid with Fibre Reinforcement (BF)

    Bore

    22.23mm

    Brand

    York

    Centre Hole

    Straight Hole

    Diameter

    230mm

    EAN

    5036140398221

    ECLASS Code

    21011313

    Grade

    Coarse

    Grain Designation

    X24RBF

    Grain Size

    24-Coarse

    Grit

    24

    Hardness

    Hard

    Maximum Operating Speed

    80m/s

    Maximum RPM

    6600rpm

    MFR Part No.

    202.333

    Optimum angle for use

    25 to 35°

    Standards Met

    Manufactured According to EN12413

    Thickness

    6mm

    Type

    Type 27

    UNSPSC Code

    31191506