SKU:
FLV2305220Q
MPN:
66252831169
£2.79
Ex VAT
£3.35
Inc VAT
Product Details
Product Specification
Product Documents
This durable cutting disc ensures quick cutting times with every job and has a very long product lifespan. It is a comfortable, efficient and high performing tool that is both reliable and tough.
Features and Benefits
• Quick cutting times
• Long product lifespan
• Comfortable to use
Typical Applications
• Standard cutting applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Flexovit |
Centre Hole | Centre Hole |
Diameter | 115mm |
EAN | 8711479106460 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24V-BF42 |
Grain Size | 24-Coarse |
Grit | 24 |
Hardness | Very Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 66252831169 |
Series | Industrial Line |
Suitable Materials | Stainless Steel Steel |
Thickness | 3mm |
Type | Type 42 |
UNSPSC Code | 31191506 |