Senator

Dresser Set, Diamond Chisel Point, 0.50ct/0.75ct/1.00ct, 152 x 12.7mm, 3 Piece

SKU:

SEN4969100K

MPN:

SEN-496-9100K

£34.49

Ex VAT

£41.39

Inc VAT

IN STOCK (9)

    Product Details

    3 Piece Set.
    For medium-duty use. 1/2" dia. x 6".


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Diamond Size

    0.50 0.75 1.00ct

    EAN

    5036140160309

    ECLASS Code

    21019109

    For use on Wheel

    >350mm

    Length

    152mm

    Type

    Diamond Chisel Point

    UNSPSC Code

    23131515

    Width

    12.7mm