Flexovit

150x25x31.75mm A60MVM GRINDING WHEEL

SKU:

FLV2352267L

MPN:

66243578700

£49.87

Ex VAT

£59.84

Inc VAT

OUT OF STOCK

    Overview

    A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.


    Notes
    • Dimensions: 150 x 20 x 31.75mm - MOS 35 m/s 4460rpm


    Product Specification
    Abrasive Material
    Aluminium Oxide
    Bore
    31.75mm
    Brand
    Flexovit
    Diameter
    150mm
    EAN
    3157625635241
    ECLASS Code
    21011305
    Grade
    Hard
    Grain Designation
    A60MVM
    Grain Size
    A60
    MFR Part No.
    66243578700
    UNSPSC Code
    23131503