£94.49
Ex VAT
£113.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bore | 31.75mm |
Brand | (Unbranded) |
Diameter | 200mm |
ECLASS Code | 21011305 |
Grade | Fine Medium |
Grain Designation | 5SG80H10VXPF |
Grain Size | C80 |
Thickness | 15mm |
UNSPSC Code | 23131503 |