SKU:
NOR2352495D
MPN:
69936621529
£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Product Documents
Type 5 straight wheels for off-hand grinding.
Recessed One Side.
Recess dimensions: 105 x 13mm.
Size: 180 x 25 x 31.75PB mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 31.75mm |
Brand | Norton Saint Gobain |
Diameter | 180mm |
EAN | 3157625849112 |
ECLASS Code | 21011305 |
Grade | Medium |
Grain Designation | 38A46JVS |
Grain Size | A46 |
MFR Part No. | 69936621529 |
Model Number | 69936621529 |
Thickness | 25mm |
UNSPSC Code | 23131503 |