Dronco

125x6x22.23mm AS30 INOX D CP GRINDING DISC

SKU:

DRN2303005A

MPN:

3126540

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Thursday, January 20th


    Overview

    125x6x22.23mm
    For high alloyed steel, stainless steel.
    Number of revolutions 12200 And/min. Dronco AS 30 S INOX, Grinding disk 125x6x22.23, for high alloyed Staehl, Stainless steel - Top Quality Product - Orginal Item - shipped from Germany - Diameter 125mm , Hole 22.23mm , Thick 6mm - max.

    Abrasive Material
    Aluminium Oxide
    Additional Conformity
    Complies to oSa Regulations Manufactured According to EN12413
    Bond Type
    Resin Bonded with Fibre Reinforcment
    Brand
    Dronco
    ean
    4081600323061
    eclassCode
    21011313
    Grain Designation
    AS30S-BF
    Grain Size
    30-Medium/Coarse
    Hardness
    Hard
    Maximum RPM
    12200
    Optimum angle for use
    25 to 35°
    Series
    Specialist Line
    Thickness
    6.0mm
    Type
    Type 27