SKU:
NOR2306622L
MPN:
66252925514
£2.34
Ex VAT
£2.81
Inc VAT
Product Details
Product Specification
Product Documents
A30S Inox - 6.4mm Thick DPC grinding discs offer great performance at an affordable price ensuring that you save time and money in the overall production process. Max Operating Speed 80m/s.
• Max 12200 RPM.
• Straight and Fast Cutting.
• Free from Sulphur and Chlorine.
• Ideal For Steel And Stainless Steel.
• No Contamination
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Norton Vulcan |
Centre Hole | Straight Hole |
Diameter | 125mm |
EAN | 5900442651318 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A 30 S-BF27 INOX |
Grain Size | 30-Medium/Coarse |
Grit | 30 |
Hardness | Medium |
Maximum Operating Speed | 80m/s |
Maximum RPM | 12200rpm |
MFR Part No. | 66252925514 |
Optimum angle for use | 25 to 35° |
Series | Inox |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 6.4mm |
Type | Type 27 |
UNSPSC Code | 31191506 |