£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Flat Cut-Off Wheel Small Diameter - Arbor BO 6/10 0-4 (6mm Shank, 10mm Hole). Accessory for mounting small cut-off wheels on straight grinders.
Features and Benefits
• Stable arrangement with high shank breakage resistance
Notes
• When using this arbor, please observe the maximum permissible rotational speed indicated on the instruction sheet
• Arbors with mounted cut-off wheels can be used up to the maximum speed permitted for the arbor
• Shank Size:6mm
• Suits Hole:10mm
• Max Speed x Disc Diameter -
• Disc Dia 30mm = Max Speed 31,800rpm
• Disc Dia 40mm = Max Speed 23,900rpm
• Disc Dia 50mm = Max Speed 19,100rpm
• Disc Dia 65mm = Max Speed 14,700rpm
• Disc Dia 70mm = Max Speed 13,600rpm
• Disc Dia 76mm = Max Speed 12,500rpm
Attribute | Value |
---|---|
Brand | ATA |
Diameter | 30mm |
ECLASS Code | 21021106 |
MFR Part No. | BO 6/10 0-4 |
Product Type | Mandrel |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |
Width | 76mm |