£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
This arbor is an accessory for mounting small cut-off wheels on straight grinders. It is designed to optimise stability, and provides high shank breakage resistance. Arbors with mounted cut-off wheels can be used up to the maximum speed permitted for the arbor.
Features and Benefits
• Crucial accessory for mounting small cut-off wheels on straight grinders
• High shank breakage resistance
• Stable arrangement
Typical Applications
• Mounting small cut-off wheels on straight grinders
Attribute | Value |
---|---|
Brand | ATA |
ECLASS Code | 21021106 |
MFR Part No. | BO 6/6 0-4 |
Product Type | Mandrel |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |