Dynabrade

Contact Wheel Assembly

SKU:

DYN2801106T

MPN:

11068

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This contact wheel assembly helps to keep your belt tools running at maximum efficiency. Contact wheel assemblies include contact wheel plus two bearings.


    Brand
    Dynabrade
    Diameter
    7.9375mm
    ean
    0616026110687
    eclassCode
    21011300
    For Use With
    Belt tools
    MFR Part No.
    11068
    Product Type
    Accessory Set
    Shank Diameter
    6.35mm
    Width
    9.525mm