£11.89
Ex VAT
£14.27
Inc VAT
Product Details
Product Specification
B125 81000
High quality medium grade (pink) aluminium oxide mounted points are used to debur, grind, form, groove, and shape all kinds of metal, steel, hardened steel, ceramics, and wood.
Nose diameter/length: 6mm (1/4").
Shank diameter: 3mm.
Overall length: 42mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011302 |
UNSPSC Code | 23131514 |