£3.18
Ex VAT
£3.82
Inc VAT
Product Details
Product Specification
Mounted points are used in various different industries to handle even the most demanding applications. These mounted points offer excellent durability alongside professional-grade performance.
Features and Benefits
• Unhardened steel
• Hardened steels, stainless steels
• Non-ferrous metals (aluminium, brass, copper, titanium)
• Cast iron
• Plastics and other materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 10mm |
ECLASS Code | 21011302 |
Grade | AN |
Length | 20mm |
Maximum Operating Speed | 45000rpm |
MFR Part No. | B52-AN |
Shank Diameter | 6mm |
Shape Reference | B52 |
Type | Mounted Points |
UNSPSC Code | 23131514 |