£0.19
Ex VAT
£0.23
Inc VAT
Product Details
Product Specification
Pack of 2
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Osaki |
Diameter | 13mm |
ECLASS Code | 21011302 |
Length | 1.5mm |
Pack Size | 2 |
Shank Diameter | 2.4mm |
Shape Reference | W181 |
Type | Mounted Points Set |
UNSPSC Code | 23131514 |