£10.40
Ex VAT
£12.48
Inc VAT
Product Details
Product Specification
For removing grinding marks and scratches leaving a greatly improved surface finish.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 178mm |
Disc Type | Non-Woven Disc |
EAN | 3134375445344 |
ECLASS Code | 21011313 |
Grade | Coarse |
MFR Part No. | 7000077736 |
Model Number | 575 |
Series | SE-DB |
Thickness | 22mm |
UNSPSC Code | 31191506 |