SKU:
MMM2458115T
MPN:
7100081369
£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
This high-performing unitised disc has 3M's™ precision shaped grain interwoven into the abrasive, ensuring high cut rates and a long life. The abrasive continuously self-sharpens through fracturing to expose sharp points, providing a consistently smooth and even finish throughout its service life. The unitised design of the disc greatly improves its durability, ensuring that the product has a prolonged lifespan.
Features and Benefits
• Precision shaped grain for a high cut rate and longer life
• Unitised design ensures durability
• Versatile disc
• Ideal for low to medium stock removal
Typical Applications
• Deburring
• Blending
• Finishing
• Threaded pipes
• Rotors and shrouds
• Sheet metal
• Machined parts
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Fibreglass |
Brand | 3M |
ECLASS Code | 21011313 |
Grade | Medium |
Maximum Operating Speed | 12,100rpm |
MFR Part No. | 7100081369 |
Series | Scotch-Brite™ |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 1 Hole |