SKU:
SCH2457001N
MPN:
7100182602
£4.68
Ex VAT
£5.62
Inc VAT
Product Details
Product Specification
Scotch-Brite™ Blending Hand Pad 7446 - highly effective and durable hand pads, perfect for blending and finishing.
Features and Benefits
• Specially designed for hand blending and finishing stainless steel.
• Mineral coarseness blends surface scratches on many metals, wood, and synthetic surfaces.
• Provides similar performance as steel wool grade 3
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Dark Grey |
EAN | 4046719934669 |
ECLASS Code | 21011304 |
Grade | Coarse |
Length | 255mm |
MFR Part No. | 7100182602 |
Model Number | 7446 |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
UNSPSC Code | 31191505 |
Width | 155mm |