SKU:
SCH2457003D
MPN:
7100182555
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Abrasive Material | Silicon Carbide |
Brand | 3M |
Colour | Grey |
ean | 0467197727163 |
Grade | XX-Fine |
Length | 255mm |
MFR Part No. | 7100182555 |
Model Number | 7448+ |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
Width | 155mm |