SKU:
SCH2457004E
MPN:
7100182603
£2.63
Ex VAT
£3.16
Inc VAT
Product Details
Product Specification
Handpad with A-coarse for cleaning and finishing applications. The flexible and conformable Scotch-Brite web produces a consistent, repeatable finish without altering the geometry of the work piece.
Save time and money by reducing rework and improving process time. Use when deburring, cleaning, blending, finishing and polishing.
Features and Benefits
• Medium/Coarse grit makes the pads perfect for cleaning and finishing
• Produces a consistent, repeatable finish without altering the geometry of the work piece
• Use when deburring, cleaning, blending, finishing and polishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Dark Green |
EAN | 4046719934652 |
ECLASS Code | 21011304 |
Grade | Coarse |
Length | 255mm |
MFR Part No. | 7100040003 |
Model Number | 7486 |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
UNSPSC Code | 31191505 |
Width | 155mm |