Sia Abrasives

Siafleece, Non-Woven Hand Pad, 152 x 229mm, Aluminium Oxide, Coarse

SKU:

SIA2453610B

MPN:

4132.9840.6932.75

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Siafleece hand pads are ideal for dry and wet sanding, boasting high conformability, consistent performance over the entire lifetime, low tendency to clog, and consistently high surface quality.


    Features and Benefits
    • Highly flexible and adaptable to contours
    • For manual or portable machine sanding
    • Low clogging


    Typical Applications
    • Perfect for blending, re-graining and cleaning of flat and contoured surfaces
    • Can be used on a variety of substrates including wood and metal
    • Can be used wet or dry


    Abrasive Material
    Aluminium Oxide
    Brand
    Sia Abrasives
    Colour
    Maroon
    Grade
    Coarse
    Length
    229mm
    MFR Part No.
    4132.9840.6932.75
    Pad Type
    Non-Woven Hand Pads
    Series
    Siafleece
    Width
    152mm