3M

No 96 - Scotch-Brite™ General Purpose Scouring Pads - Green

SKU:

SCH2455209K

MPN:

7100169509

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Wednesday, May 25th

    Overview

    A flexible and long-lasting general purpose cleaning pad, boasting an open construction to aid easy rinsing made from high quality fibers, mineral and resin.


    Features and Benefits
    • 3M's original synthetic scouring pad is a resilient, effective replacement for steel wool sponges
    • Highly durable and long lasting thanks to the abrasive particles spread throughout the pad
    • Non-rusting and resilient
    • Ideal for the daily cleaning of most kitchen utensils and equipment


    Abrasive Material
    Aluminium Oxide
    Brand
    3M
    Colour
    Green
    ean
    5010027515857
    Grade
    Medium
    Length
    230mm
    MFR Part No.
    7100169509
    Model Number
    No 96
    Pad Type
    Non-Woven Hand Pads
    Series
    Scotch-Brite™
    Width
    150mm