£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Pack of 6
Handy book with 1 of each: white, grey, maroon, green, black and brown.A range of non-woven fibre hand pads for cleaning, blending and finishing applications.
Size: 155mm x 225mm.
• White - non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish.
• Grey - XX-fine pad: for light finishing on all minerals as well as lacquer de-nibbing.
• Maroon - X-fine: A general-purpose conformable hand pad which gives a finer finish than the Green hand pad.
• Green - fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces.
• Black - medium: For medium to coarse finishing and blending.
• Brown - coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
EAN | 5036140062740 |
ECLASS Code | 21011304 |
UNSPSC Code | 31191505 |