£11.49
Ex VAT
£13.79
Inc VAT
Product Specification
Attribute | Value |
---|---|
Abrasive Material | Non Abrasive |
Brand | (Unbranded) |
Colour | Green |
EAN | 5010027522961 |
ECLASS Code | 21011304 |
Grade | Non-Abrasive |
Length | 224mm |
MFR Part No. | 7000097803 |
Model Number | RB3 |
Pad Type | Non-Woven Hand Pads |
UNSPSC Code | 31191505 |
Width | 158mm |