3M

Scotch-Brite™ 7496 General Purpose Abrasive Sheet, 158 mm x 224 mm, A FIN

SKU:

SCH2457005G

MPN:

7100182594

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Thursday, May 26th

    Overview

    Scotch-Brite™ 7496 general purpose abrasive sheet is an all purpose web for cleaning, deburring and finishing applications. It gives a controlled, repeatable cut with a fine finish. Constructed of a non-woven fibre matrix combined with abrasive material to create an abrasive system that delivers consistent results for the life of the product.


    Features and Benefits
    • Controlled, repeatable cut
    • Consistent finish
    • Does not change the geometry of the workpiece


    Abrasive Material
    Aluminium Oxide
    Brand
    3M
    Colour
    Green
    Grade
    Fine
    Length
    224mm
    MFR Part No.
    7100182594
    Model Number
    7496
    Pad Type
    Non-Woven Hand Pads
    Series
    Scotch-Brite™
    Width
    158mm