3M

Scotch-Brite CF-RL, Non-Woven Roll, 03761, 100mm x 10m, Aluminium Oxide, Medium

SKU:

SCH2457622W

MPN:

7100182462

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (6)

    Product Details

    Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product.


    Features and Benefits
    ■ Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
    ■ Conformable pad gets into hard-to-reach areas
    ■ Suitable for hand use or on oscillating and dual pad rubbing machines
    ■ Open web material resists loading, allowing abrasives to maintain a consistent cut-rate and rinses clean for repeated use


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    3M

    EAN

    4001895764035

    ECLASS Code

    21011309

    Grade

    Medium

    Length

    10m

    MFR Part No.

    7100182462

    Model Number

    03761

    Series

    Scotch-Brite™ CF-RL

    Type

    Non-Woven Rolls

    UNSPSC Code

    31191500

    Width

    100mm