SKU:
MMM2453768K
MPN:
7100182227
£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Scotch-Brite™ General Purpose Rolls are perfect for for cleaning, light rust removal, surface preparation prior to painting, gliding, varnishing, deburring and electro-plating.
3M's Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix.
Expertly combining abrasives and non-woven material creates an abrasive system that delivers highly consistent results whilst vastly extending the life of the product.
Features and Benefits
• Easy to tear
• Controlled, repeatable cut
• Uniform finish
• Durable abrasive material
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
EAN | 3134375318020 |
ECLASS Code | 21011309 |
Grade | Medium |
Length | 10m |
MFR Part No. | 7100182227 |
Model Number | 3768 |
Series | Scotch-Brite™ GP-RL |
Type | Non-Woven Rolls |
UNSPSC Code | 31191500 |
Width | 125mm |