£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Type C radial bristle brushes have thinner curved bristles, which provide excellent conformability and flexibility to work well on irregular surfaces or detailed features. Ideal for cleaning, finishing, polishing and light deburring in metal fabrication, casting & forging, wood and jewellery applications.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Arbor Hole Diameter | 9.53mm |
Brand | 3M |
Bristle Material | Nylon |
Bristle Type | Radial |
Brush Type | Nylon Brush |
Colour | Blue |
Diameter | 75mm |
EAN | 0048011301297 |
ECLASS Code | 21011308 |
Grit | P400 |
Maximum Operating Speed | 20000 |
MFR Part No. | 7000028532 |
Model Number | 30129 |
Mounting Type | Central Hole |
Series | RD-ZB |
UNSPSC Code | 31191521 |