£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
4-in1 Garden Tool Sharpener.
Puts a sharp new edge on straight-edge loppers, grass hooks, pruning and weeding knives. The diamond-honed tungsten carbide sharpening heads also sharpen most knives. Not suitable for scalloped or serrated edges.
Attribute | Value |
---|---|
Abrasive Material | Tungsten Carbide |
Brand | Multisharp |
EAN | 5012718150118 |
ECLASS Code | 21011300 |
Length | 260mm |
MFR Part No. | MS1501E |
Product Type | Sharpener |
UNSPSC Code | 31191510 |
Width | 120mm |