£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Felt Bob Set
7 Piece Set Contents:
Cylindrical
3mm shank: 6 x 14mm, 12 x 7mm, 12 x 24mm and 25 x 7mm.
6mm shank: 12 x 24mm and 24 x 24mm.
Cylindrical Ball Nosed
3mm shank: 9 x 14mm.
Supplied in wooden storage box.
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140057449 |
ECLASS Code | 21011308 |
For Use On | Aluminium Gold Non Ferrous Metals Plastics Silver Stainless Steel |
Head Diameter | 6-25mm |
Head Length | 7-24mm |
Material | Felt |
Maximum RPM | 15,000rpm |
Product Type | Bobs |
Shank Diameter | 6mm |
Shape | Ball Nose Cylindrical |
UNSPSC Code | 23131505 |