£18.16
Ex VAT
£21.79
Inc VAT
Product Details
Product Specification
1 x White: Pre-polishing steel and stainless steel.
1 x Blue: High gloss polishing.
1x Brown: Pre-polishing of non-ferrous metals.
110gm per bar
Attribute | Value |
---|---|
Brand | York |
Colour | Blue Brown White |
EAN | 5036140290051 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Chrome Plated Metal Non-Ferrous Metal Stainless Steel Steel |
Product Type | Polishing Bar |
Size | 110gm Each |
UNSPSC Code | 23131504 |